Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Protection Clothing Kit, 5XL
Mfr # AG12-CV-5XL-NG
Zoro # G5127381
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 32 in
- Material Cotton, Nylon Blend
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CV-5XL-NG
- Zoro # G5127381
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Fits Waist Size | 58 in to 60 in |
Tag Size | 60 x 32 |
Minimum Chest Size | 64 in |
Maximum Waist Size | 60 in |
Minimum Waist Size | 58 in |
Maximum Chest Size | 66 in |
Description
Arc Flash Clothing Kit, Blue, Size 5XL, Fits Chest Size 64 in to 66 in, Fits Waist Size 58 in to 60 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Coveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large (AS019S-L (9))
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- Chicago Protective Apparel Workwear and Protective Clothing