Chicago Protective Apparel

Arc Flash Protection Clothing Kit, 3XL


product price: $505.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Arc Flash PPE Category 2
  • ATPV Rating 12 cal/sq cm
  • Material Cotton, Nylon Blend
  • Inseam 32 in
See all product information

Product Information

Dimensions

Size 3XL
Fits Chest Size 56 in to 58 in
Fits Waist Size 50 in to 52 in
Maximum Waist Size 52 in
Maximum Chest Size 58 in
Tag Size 52 x 32
Minimum Chest Size 56 in
Minimum Waist Size 50 in

Details

Item Arc Flash Clothing Kit
Color Blue
Arc Flash PPE Category 2
ATPV Rating 12 cal/sq cm
Material Cotton, Nylon Blend
Inseam 32 in
Includes Coveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
Standards ASTM F1506, NFPA 70E
Hazard Risk Category (HRC) 2
Features Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Hood/Face Shield Maximum Arc Flash Protection 12 cal/sq cm
Includes Face Shield Yes
Will Fit Over Boots No
Ankle Type Hook-and-Loop
Includes Gloves Without Gloves
Includes Carrying Bag Yes
Window Coating Neutral Gray Tinted
Headwear Included Face Shield and Balaclava
Includes Hood Yes
Clothing Included Coveralls
Garment Material Trade Name UltraSoft(R)
Included Hood Type Knit
Cuff Style Hook-and-Loop
Glove Material Leather, Rubber

Description

Arc Flash Clothing Kit, Blue, Size 3XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 50 in to 52 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Coveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.