Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Navy, L
Mfr # AG-43-L
Zoro # G6349262
original price:
$948.99
10% off
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 4
- ATPV Rating 43 cal/sq cm
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
- Inseam 31 1/4 in
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-43-L
- Zoro # G6349262
- UPC # 810881021243
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Chest Size | 44 in |
Glove Size | 10 |
Minimum Waist Size | 36 in |
Tag Size | 38 x 31-1/4 |
Maximum Chest Size | 46 in |
Description
Arc Flash Clothing Kit, Blue, Size L, Fits Chest Size 44 in to 46 in, Fits Waist Size 36 in to 38 in, Inseam 31 1/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing