Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Navy, 2XL
Mfr # AG-43-2XL
Zoro # G6349271
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 4
- ATPV Rating 43 cal/sq cm
- Inseam 32 1/8 in
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-43-2XL
- Zoro # G6349271
- UPC # 810881021267
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Waist Size | 44 in |
Glove Size | 12 |
Tag Size | 46 x 32-1/8 |
Maximum Waist Size | 46 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
Arc Flash Clothing Kit, Blue, Size 2XL, Fits Chest Size 52 in to 54 in, Fits Waist Size 44 in to 46 in, Inseam 32 1/8 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R) (650K/S/MBL)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits