Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coverall Kit, Navy, XL
Mfr # AG-12-CV-XL
Zoro # G8678616
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 32 in
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-12-CV-XL
- Zoro # G8678616
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 40 in |
Minimum Chest Size | 48 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Tag Size | 42 x 32 |
Glove Size | 11 |
Description
Arc Flash Clothing Kit, Blue, Size XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 40 in to 42 in, Inseam 32 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E 2012, Includes 11 in Class 0 Rubber Gloves, 12 In. Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield with Chin Cup, Glove and Gear Bag, Hard Cap, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black (GPNB49100)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD11 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 11 (KIT2CV08MD11)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits