Shop All Air Grinders
Chicago Pneumatic
Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm
Mfr # CP3000-420F
Zoro # G4281770
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4 (6.4mm)
- Duty Industrial
- Grinder Type Straight
- Handle Material Composite
Product Information
- Brand Chicago Pneumatic
- MFR # CP3000-420F
- Zoro # G4281770
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 7.7" |
Details
Item | Pneumatic Die Grinder |
Air Inlet | 1/4" npt |
Collet | 1/4 (6.4mm) |
Duty | Industrial |
Free Speed | 20,000 rpm |
Grinder Type | Straight |
Handle Material | Composite |
HP | 0.54 HP |
Throttle | Safety Lever |
CFM @ Full Load | 22.048 |
Handle Type | In-Line |
Free speed | 20000 rpm |
Description
Pneumatic Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- PROTO Offset Double Box Wrnch, Metric, 14mmx15mm (J1061M-TT)
- CHICAGO PNEUMATIC GRINDER ANGLE 2" CUTOFF TOOL W/KIT (CP7500DK)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- INGERSOLL-RAND Vertical Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.0 hp (99V60S106)
- Chicago Pneumatic Air Grinders