Shop All Air Screwdrivers
Chicago Pneumatic
Screwdriver Shut Off Clutch
Mfr # CP2622
Zoro # G3296940
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 7 to 58 in-lb
- Max. Torque 3.3 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Product Information
- Brand Chicago Pneumatic
- MFR # CP2622
- Zoro # G3296940
- UPC # 015451677329
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Overall Length | 9 1/8 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in |
Overall Height | 2 in |
Overall Width | 4 1/8 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 7 to 58 in-lb, Max. Torque 3.3 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,700 RPM, Industrial Duty Duty Cycle - Air Tools, 5.25 Average CFM @ 15 Second Run Time, 30.1 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 1/8 in, Hex Bit 1/4 in, High Speed, Ergonomic Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Valve Wheel Wrench, 2 in Wrench Opening, Single End, 27 in Overall L, Forged Steel (VW3)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- CHICAGO PNEUMATIC Screwdriver Pistol Cushion Clutch (CP2612)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- CHICAGO PNEUMATIC Air Screwdriver, 133 in.-lb. (CP2780)
- CHICAGO PNEUMATIC Air Screwdriver, 230 in.-lb. (CP2765)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- Chicago Pneumatic Air Screwdrivers