Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw AirComp, Dryer, 3 HP, 60 gal.
Mfr # QRS 3.0 HPD TM
Zoro # G5113538
product price: $7,734.00
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$7,734.00
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 3.00
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 8.50
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 3.0 HPD TM
- Zoro # G5113538
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 60 gal |
Overall Height | 49.4 in |
Overall Depth | 22 in |
Overall Length | 56 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 3.00 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 8.50 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Tank Style - Air Compressor | Horizontal |
Item | Rotary Screw AirComp |
dBA @ 3 Feet | 61 |
Full Load Amps | 12.2/10.2/5.2 |
Ambient Temp. Range | 33 to 104 Degrees F |
Refrigerant | R-134a |
ASME Tank | Yes |
Duty | Continuous |
Motor RPM | 3220 |
Max. Pressure | 157 PSI155 PSI |
Voltage | 460V AC |
HP | 3 |
Phase | 3-Phase |
Description
Rotary Screw AirComp,Dryer,3 HP,60 gal., Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHR6)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- BESTORQ Aftermarket replacement for K5201-71410 Kubota RCK48-20ZG belt, B103K (B103K)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1 (QRS 5.0 HP-1 BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3 (QRS 7.5 HP BM)
- ABAC 7.5 HP Base Mount 208-230-460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-7.5503BM)
- Chicago Pneumatic Rotary Screw Air Compressors