Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Compressor w/Air Dryer
Mfr # QRS 25 HPD
Zoro # G3441448
original price:
$20,377.11
9% off
new price: $18,389.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,389.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 25.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 92
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 25 HPD
- Zoro # G3441448
- UPC # 738435742997
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Length | 71 in |
Overall Depth | 32 in |
Tank Size | 120 gal. |
Overall Height | 73 in |
Size | 120 Gallon |
Air Tank Size | 132 gal |
Outlet Size | 1 in |
Description
Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 84.5 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 70/62/31 A, Maximum Speed 4,355 RPM, Duty Cycle Continuous, Sound Level 72 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- DAYTON AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ2)
- FESTO Whisker Valve FVS-3-1/8 (FVS-3-1/8)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- Chicago Pneumatic Air Compressors