Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Compressor, 10HP, 120gal.
Mfr # QRS 10 HP
Zoro # G3441439
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$8,571.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 10.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 39.6
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 10 HP
- Zoro # G3441439
- UPC # 094922249227
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 132 gal |
Overall Depth | 28.3 in |
Tank Size | 120 gal. |
Overall Height | 57.8 in |
Overall Length | 76.8 in |
Size | 132 Gallon |
Outlet Size | 1/2 in |
Air Tank Size | 132 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 31.2 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 25.26/22.84/11.42 A, Maximum Speed 3,540 RPM, Duty Cycle Continuous, Sound Level 65 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 15.00 in OD (5V1504)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 80mm ID x 110mm OD x 13mm Thick (OS-SCH-80X110X13)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520711000)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3 (QRS 7.5 HP BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- Chicago Pneumatic Air Compressors