Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 1
Mfr # QRS 7.5 HP-1 BM
Zoro # G5113501
product price: $7,179.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,179.00
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 7.50
- Phase - Electrical 1
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 21.2
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 7.5 HP-1 BM
- Zoro # G5113501
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 49.4 in |
Overall Depth | 22 in |
Overall Length | 56 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 7.50 |
Phase - Electrical | 1 |
Input Voltage - Air Compressor | 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 21.2 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
dBA @ 3 Feet | 64 |
Item | Rotary Screw Air Comp |
Motor RPM | 7397 |
ASME Tank | No |
Full Load Amps | 36 |
Ambient Temp. Range | 33 to 104 Degrees F |
Duty | Continuous |
Phase | 1-Phase |
Max. Pressure | 155 PSI |
HP | 7.5 |
Description
Rotary Screw Air Comp,7.5 HP,Base Mnt, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6306-2RS KBC)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- FESTO Bus Connection FBA-1-SL-5POL (FBA-1-SL-5POL)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- Chicago Pneumatic Air Compressors