Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61
Mfr # QRS 3 BM-3
Zoro # G5113571
product price: $5,682.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,682.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 3.00
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 8.50
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 3 BM-3
- Zoro # G5113571
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Depth | 22 in |
Overall Height | 49.4 in |
Overall Length | 56 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 3.00 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 8.50 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Motor RPM | 3220 |
Item | Rotary Screw Air Comp |
Duty | Continuous |
ASME Tank | No |
dBA @ 3 Feet | 61 |
Full Load Amps | 12.2/10.2/5.2 |
Ambient Temp. Range | 33 to 104 Degrees F |
Phase | 3-Phase |
Max. Pressure | 155 PSI |
Voltage | 460V AC |
HP | 3 |
Description
Rotary Screw Air Comp,3 HP,Base Mount, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2028)
- BESTORQ Aftermarket replacement for 7540233 MTD PRODUCTS, INC. 210-388 Belt, W/21" Belt O.C., 4LK210 (4LK210)
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- Chicago Pneumatic Rotary Screw Air Compressors