Shop All Air Riveters
Chicago Pneumatic
Riveter
Mfr # CP9886
Zoro # G210607492
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rivet Nut Thread Size M3 to M12
- Pulling Force 12,600 N
- Stroke Length 19 mm
- Tool Weight 3.75 lb
- Includes (1) jaws set, (1) Nosepiece 3.2mm, (1) Nosepiece 4.0mm, (1) Nosepiece 4.8mm mark, (1) pusher
Product Information
- Brand Chicago Pneumatic
- MFR # CP9886
- Zoro # G210607492
- UPC # 015451796921
- Country of Origin China
- Category Air Riveters
Dimensions
For Rivet Nut Thread Size | M3 to M12 |
Stroke Length | 19 mm |
Min. Hose Size | 10 mm |
Overall Length | 10 91/100 in |
Blind Rivet Dia. - Steel | 4 4/5 mm, 5 4/5 mm, 6 4/5 mm, 7 4/5 mm |
Overall Width | 11 21/50 in |
Blind Rivet Dia. - Aluminum | 4 4/5 mm, 5 1/5 mm, 6 2/5 mm, 6 4/5 mm, 7 4/5 mm |
Blind Rivet Dia. - Stainless Steel | 4 4/5 mm, 5 4/5 mm, 6 2/5 mm |
Overall Height | 4 53/100 in |
For Helical Insert Size | N |
Description
Riveter, Air Powered, Air Consumption 8.5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 10 mm, Exhaust Location Side, Duty Rating General Duty, Tool Brand Chicago Pneumatic, For Rivet Nut Thread Size M3 to M12, For Helical Insert Size N, Pulling Force 12,600 N, Rivet Type Blind, Blind Rivet Dia. - Aluminum 4 4/5 mm, 5 1/5 mm, 6 2/5 mm, 6 4/5 mm, 7 4/5 mm, Blind Rivet Dia. - Stainless Steel 4 4/5 mm, 5 4/5 mm, 6 2/5 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Adjusting Lever (ML44-10-0016)
- EAZYPOWER Security Bit, No. 2, 1" (19932)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- GEARWRENCH XL Combination Ratcheting Wrench - 7/16" (EHT85114)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- UNIVERSAL TOOL 3/8-16 Rivnut Head (UTA86260)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- Chicago Pneumatic Air Riveters