Shop All Air Saws, Nibblers & Shears
Chicago Pneumatic
Reciprocating Air Saw, General, 10,000 spm
Mfr # CP7900
Zoro # G3621834
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Level General Duty
- Max. Strokes per Minute 10,000
- Duty General
- Strokes per Minute 10,000
- Stroke Length 3/8 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP7900
- Zoro # G3621834
- UPC # 015451528232
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Stroke Length | 3/8 in |
Overall Length | 8 1/2 in |
Min. Hose Size | 3/8 in |
Details
Item | Reciprocating Saw |
Usage Level | General Duty |
Max. Strokes per Minute | 10,000 |
Duty | General |
Strokes per Minute | 10,000 |
Includes | (1) 18T Blade, (1) 28T Blade, (1) 32T Blade, Adjustable Guard Guide |
Stroke Type | Straight |
Air Pressure | 90 psi |
Average CFM @ 15 Second Run Time | 1.50 |
Air Consumption | 6 cfm |
Tool Weight | 1.3 lb |
CFM @ Full Load | 5.5 |
Air Inlet | 1/4 in NPT |
Variable Speed | Yes |
Features | Light Weight |
Housing Material | Aluminum |
Throttle | Safety Lever |
Required Pressure | 90 psi |
Series | CP7900 |
Power Source | Air Powered |
Adjustable Shoe | Yes |
Description
Reciprocating Saw, Power Source Air Powered, Series CP7900, Adjustable Shoe Yes, Stroke Length 3/8 in, Stroke Type Straight, Max. Strokes per Minute 10,000, Yes Variable Speed, Tool Weight 1.3 lb, Usage Level General Duty, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Includes (1) 18T Blade, (1) 28T Blade, (1) 32T Blade, Adjustable Guard Guide, Features Light Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- JAMESON Glow Rod Kit with 20 Feet of Fiberglass Fish Rod (7S-45T)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 42"x5" (CC823)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7901K)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 16-Gauge Variable Speed Nibbler W/Chip Collection Bag (ML2476-20)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- Chicago Pneumatic Air Saws, Nibblers & Shears