Shop All Air Nutrunners
Chicago Pneumatic
Pneumatic Nut Runner, Drive Size 1", PR
Mfr # CP6626-FRL
Zoro # G4447075
product price: $6,893.99
/pr
Free Shipping & Returns
$6,893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 520 to 1900 ft.-lb.
- Drive System Reverse
- Free Speed 10 RPM
- CFM @ Full Load 48.0
Product Information
- Brand Chicago Pneumatic
- MFR # CP6626-FRL
- Zoro # G4447075
- UPC # 015451777111
- Country of Origin Hungary
- Category Air Nutrunners
Dimensions
Drive Size | 1 in Square |
Head Width | 2 3/8 in |
Overall Length | 12 in |
Min. Hose Size | 1/2 in |
Head Height | 1 1/8 in |
Description
Nutrunner, Drive Size 1 in Square, Torque Range 520 to 1,900 ft-lb, Max. Torque 1,900 ft-lb, Free Speed 10 RPM, Air Pressure 90 psi, Air Consumption 48 cfm, Power Source Air Powered, Max. Air Pressure 91 psi, Min. Air Pressure 28 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 12 in, Fastening Torque 1,900 ft-lb, Reversible Yes, Tool Weight 11.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 21mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86021)
- POWERBUILT 1/2" Drive 12" Flex Handle (642504)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-13' 5)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- URYU NUTRUNNER (UNR-F513-210NT)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- Chicago Pneumatic Air Nutrunners