Shop All Air Nutrunners
Chicago Pneumatic
Pneumatic Nut Runner, Drive Size 1"
Mfr # CP6626
Zoro # G4377179
product price: $6,328.99
/ea
Free Shipping & Returns
$6,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 520 to 1900 ft.-lb.
- Drive System Reverse
- Free Speed 10 RPM
- CFM @ Full Load 48.0
Product Information
- Brand Chicago Pneumatic
- MFR # CP6626
- Zoro # G4377179
- UPC # 015451775117
- Country of Origin Hungary
- Category Air Nutrunners
Dimensions
Drive Size | 1 in Square |
Head Width | 2 7/8 in |
Overall Length | 12 in |
Min. Hose Size | 1/2 in |
Head Height | 1 3/8 in |
Description
Nutrunner, Drive Size 1 in Square, Torque Range 520 to 1,900 ft-lb, Max. Torque 1,900 ft-lb, Free Speed 10 RPM, Air Pressure 90 psi, Air Consumption 48 cfm, Power Source Air Powered, Max. Air Pressure 91 psi, Min. Air Pressure 28 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 12 in, Fastening Torque 1,900 ft-lb, Reversible Yes, Tool Weight 11.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Drive Nutsetter, 1/4" Hex Drive, 3" (6B-0818)
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. (MP2264B)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- URYU NUTRUNNER (UNR-F513-410NT)
- Chicago Pneumatic Air Nutrunners