Shop All Parts Kits
Chicago Pneumatic
Maintenance Kit For RCP(-C) 5-7.5HP
Mfr # 1312101249
Zoro # G0246088
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Oil Filter
- Includes (2) Quarts of Oil and Air Filter Element
- Number of Pieces 3
- Compatible with Brand Chicago Pneumatic
Product Information
- Brand Chicago Pneumatic
- MFR # 1312101249
- Zoro # G0246088
- UPC # 738435744731
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Type | Oil Filter |
Includes | (2) Quarts of Oil and Air Filter Element |
Number of Pieces | 3 |
Compatible with Brand | Chicago Pneumatic |
Compatible Manufacturer Part Number | RCP(-C) 5-7.5HP |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Oil Filter, Compatible Manufacturer Part Number RCP(-C) 5-7.5HP, Compatible Grainger Part Number 36VZ43, 36VZ45, 36VZ47, 36VZ48, 36VZ49, 36VZ50, For Use With Air Compressors, Number of Pieces 3, Includes (2) Quarts of Oil and Air Filter Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171566, Return Line, 125 micron, Outside-In (MF0062390)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- CHICAGO PNEUMATIC Maintenance Kit For RCP-C 10HP (1312101250)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HP (6229030400)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- HANKISON Refrigerated Dryer Maint Kit, 3YA43 (3240366)
- Chicago Pneumatic Air Compressor Accessories