Shop All Air Impact Wrenches
Chicago Pneumatic
Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch
Mfr # CP734HK
Zoro # G4281579
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1020
- Duty General
- Free Speed 8,400 rpm
- Handle Type Pistol Grip
Product Information
- Brand Chicago Pneumatic
- MFR # CP734HK
- Zoro # G4281579
- UPC # 015451409241
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1020 |
Duty | General |
Free Speed | 8,400 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Includes | (5) Sockets: 1/2", 5/8", 3/4", 7/8", 15/16" |
Max. Torque | 425 ft.-lb. |
Torque Range | 25 to 310 ft.-lb. |
Item | Pneumatic Impact Wrench |
Style | Pistol Grip |
Description
Pneumatic Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #21 (45691)
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws (CP0611P-RLS)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- CHICAGO PNEUMATIC 1/4" Inline Air Impact Wrench 81 ft.-lb. (CP7711)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws (CP6120-D35L)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- KING TONY AMERICA M7 1/2"Drive Air Impact Wrench (KNGNC-4233Z)
- Chicago Pneumatic Air Impact Wrenches