Shop All Compressor Air Filters
Chicago Pneumatic
Filter Element, 3-1/8in. H
Mfr # 6211473950
Zoro # G0120569
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 80
- Inside Dia. (In.) 2 45/64 in
- Outside Dia. (In.) 3 29/32 in
- Filtration Efficiency 3 Micron
Product Information
- Brand Chicago Pneumatic
- MFR # 6211473950
- Zoro # G0120569
- Country of Origin Germany
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2 45/64 in |
Outside Dia. (In.) | 3 29/32 in |
Height (In.) | 3 1/8 in |
Overall Height | 3.12 in |
Outside Diameter | 3 7/8 in |
Inside Diameter | 2 11/16 in |
Details
Element Material | Paper |
Rated Flow Rate | 80 |
Filtration Efficiency | 3 Micron |
Compressor HP | 10, 15 |
Item | Filter Element |
Type | Replacement Cartridge |
Filter Rating | 3 micron |
Compressor Output Power | 10 hp, 15 hp |
Compatible Manufacturer Part Number | QRS 10, QRS 15 |
Compatible Product Type | Rotary Screw Compressors |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number QRS 10, QRS 15, Overall Height 3.12 in, Inside Diameter 2 11/16 in, Outside Diameter 3 7/8 in, Compatible Product Type Rotary Screw Compressors, Filter Rating 3 micron, Filtration Efficiency 3 Micron, Maximum Flow Rate Not Applicable, Compressor Output Power 10 hp, 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (4L730K)
- STENS Roller Chain #25 Length 10', Chain Number 25 Chainsaws (250-005)
- CARLISLE Belt, 5L530 (5L530)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE004)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- Chicago Pneumatic Compressor Air Filters