Shop All Air Grinders
Chicago Pneumatic
Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM
Mfr # CP3451-18SE3
Zoro # G3691816
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 18,000 RPM
- Grinder Type Extended
Product Information
- Brand Chicago Pneumatic
- MFR # CP3451-18SE3
- Zoro # G3691816
- UPC # 015451679811
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 14 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 3 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
For Wheel Dia. | 3 in |
Description
Straight Wheel Grinder, Duty Heavy Duty, Horsepower 1 hp, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Flat Wrench, 3 in Disc Guard, Front Flange, Locknut, Rear Flange, Switch Location Top, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5050)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7109)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, Industrial, 20,000 rpm, 1/2 HP (CP3019-20ES)
- CHICAGO PNEUMATIC Chicago Pneumatic Mini Angle Die Grinder, 1/4" Air Inlet, 22500 RPM, .3 HP (T023995)
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- CHICAGO PNEUMATIC $90 deg. Air Angle Die Grinder (CP875)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- Chicago Pneumatic Air Grinders