Shop All Air Grinders
Chicago Pneumatic
Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 15,000 rpm, 1.2 HP
Mfr # CP3119-15ES
Zoro # G4141028
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy Duty
- Grinder Type Extended
- Handle Material Composite
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-15ES
- Zoro # G4141028
- UPC # 015451685911
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 14 1/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1.2 hp, Collet Size 1/4 in, Grinder Orientation Extended, Max. Speed 15,000 RPM, Air Inlet 3/8 in, Includes Series 300 Collet 1/4 In., Exhaust Hose 31 In., Flat Wrench 7/16 In., Flat Wrench 11/16 In., Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- RIDGID Drum, Sectional Cable (61713)
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- Chicago Pneumatic Air Grinders