Shop All Engravers
Chicago Pneumatic
Engraving Pen, 1.69 CFM, 32400 BPM
Mfr # CP9160
Zoro # G3631975
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Duty General
- Blows per Minute 32,400
- CFM @ Full Load 1.7 cfm
- Tool Length 5 3/4 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP9160
- Zoro # G3631975
- UPC # 015451539177
- Country of Origin Sweden
- Category Engravers
Dimensions
Tool Length | 5 3/4 in |
Overall Length | 5 4/5 in |
Min. Hose Size | 1/4 in |
Hose Length | 6.5 ft |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Description
Engraving Pen, Product Type Engraving Pen, Compatible Workpiece Material Ceramic, Glass, Leather, Metal, Plastic, Wood, Duty General, Maximum Strokes per Minute 32,400 stroke/min, Collet Size Not Applicable, Number of Tips Included 1, Tip Types Included Needle, Required Pressure 90 psi, Air Consumption 1.7 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Speed Settings Variable, Tool Length 5 3/4 in, Tool Weight 0.3 lb, Number of Hoses Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- GROZ Indestructible Club Hammer, 4 lb., 16" (34502)
- GREY PNEUMATIC 3/8 Drive X 5/16 Deep Duo-Socket - 6 Point (81010D)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN49)
- CHICAGO PNEUMATIC ENGRAVING PEN (CP9161)
- CHICAGO PNEUMATIC Engraving Pen, 1.1 CFM, 13500 BPM (CP9361)
- CHICAGO PNEUMATIC PEN ENGRAVING VARIABLE SPEED 5000BPM (CP9361)
- CHICAGO PNEUMATIC Engraving Pen Kit, 1.1 CFM (CP9361-1)
- DREMEL Electric Engraver, L 5.13 in, 0.45 lb (2050-15)
- GENERAL TOOLS Cordless Precision Engraver (505)
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- Chicago Pneumatic Finishing Tools