Shop All Electronic Torque Wrenches
Chicago Pneumatic
Cordless Torque Wrench, 1 1/2", 36V DC
Mfr # CP8681
Zoro # G505932858
Free Shipping & Returns
$16,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 5,970 ft-lb
- Tool Weight 25.1 lb
- Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries; (1) Charger
- Drive Style Extended
- Tool Style Compact
Product Information
- Brand Chicago Pneumatic
- MFR # CP8681
- Zoro # G505932858
- UPC # 015451793791
- Country of Origin Hungary
- Category Electronic Torque Wrenches
Details
Item | Cordless Torque Wrench |
Max. Torque | 5,970 ft-lb |
Tool Weight | 25.1 lb |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries; (1) Charger |
Drive Style | Extended |
Tool Style | Compact |
Power to Weight Ratio | 523.7 ft-lb./lb. |
Actuation | Trigger |
Fastening Torque | 5,970 ft-lb |
Reaction Bar | Yes |
Handle Type | Pistol Grip |
Voltage | 36V DC |
Retainer Type | Through Hole |
Brushless Motor | No |
Vibration Level | Less Than2.5 m/sq sec |
Battery Series | Lithium Ion |
Battery Model No. | Mfr. No. CP36XP25 |
Breakaway Torque | 5,970 ft-lb |
Number of Batteries Included | 2 |
Free Speed | 1 RPM |
Battery Capacity | (2) 2.5 Ah |
Housing Material | Steel |
Wireless Tool Tracking | Yes |
Charger Included | Yes |
Description
Cordless Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36V DC, Brushless Motor No, Breakaway Torque 5,970 ft-lb, Fastening Torque 5,970 ft-lb, Free Speed 1 RPM, Max. Torque 5,970 ft-lb, Power to Weight Ratio 523.7 ft-lb./lb., Retainer Type Through Hole, Drive Size 1 1/2 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Model No. Mfr. No. CP36XP25, Battery Series Lithium Ion, Charger Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 11-Piece Metric Combination Wrench Set (94-386W)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 11/16 in. (101030-0170)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- MILWAUKEE TOOL Cord Set (22-64-0076)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- CHICAGO PNEUMATIC Cp8920 3/4" Torque Wrench - 100-550 Ft-Lbs (8941089205)
- CHICAGO PNEUMATIC Cordless Torque Wrench, Drive 3/4", 36V DC (CP8613C)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- AME 1000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67510K)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- BLACKMAX Digital Torque Wrench (BTLDTW)
- Chicago Pneumatic Torque Wrenches