Shop All Compressor Oil
Chicago Pneumatic
Compressor Oil, 5.25 gal.
Mfr # 6215714100
Zoro # G0528757
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Lubricants
- Food Grade No
- Base Mineral Oil
- Size 5.25 Gallon
- Container Type Pail
Product Information
- Brand Chicago Pneumatic
- MFR # 6215714100
- Zoro # G0528757
- Country of Origin France
- Category Compressor Oil
Dimensions
Size | 5.25 Gallon |
Container Size | 5.28 gal |
Details
Sub-Category | Lubricants |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Pail |
SAE Grade | 15 |
ISO Viscosity Grade | 46 |
Flash Point | 208 Degrees C |
Pour Point | -29 Degrees C |
Standards | Viscosity Requirements of many Compressors |
Application | Rotary Screw Air Compressors |
Viscosity Index | 46 |
Specific Gravity | 0.874 @ 59 Degrees F |
Viscosity @ 40C | 46 cSt |
For Use With | Screw Compressor |
Odor | Slight Hydrocarbon |
Series | Screwguard Rotair |
Color | Amber |
Description
Compressor Oil, Container Size 5.28 gal, Container Type Pail, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 46, Flash Point 208 Degrees C, Food Grade No, Series Screwguard Rotair, Application Rotary Screw Air Compressors, Viscosity @ 40C 46 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (5VMR8)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In (K2G10-12V-BR-06)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal., Pail (1630144420)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32-6CP)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- Chicago Pneumatic Air Compressors