Shop All Compressor Oil
Chicago Pneumatic
Compressor Oil, 1.32 gal., Synthetic Oil
Mfr # 6215714800
Zoro # G0396938
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Lubricants
- Food Grade No
- Base Synthetic Oil
- Size 1.32 Gallon
- Container Type Bottle
Product Information
- Brand Chicago Pneumatic
- MFR # 6215714800
- Zoro # G0396938
- Country of Origin France
- Category Compressor Oil
Dimensions
Size | 1.32 Gallon |
Container Size | 1.32 gal |
Details
Sub-Category | Lubricants |
Item | Compressor Oil |
Food Grade | No |
Base | Synthetic Oil |
Container Type | Bottle |
SAE Grade | 15 |
ISO Viscosity Grade | 46 |
Flash Point | 234 Degrees C |
Viscosity Index | 46 |
Application | Rotary Screw Air Compressors |
Pour Point | -44 Degrees C |
Standards | Viscosity Requirements of many Compressors |
Viscosity @ 40C | 46 cSt |
For Use With | Screw Compressor |
Series | Screwguard Rotair Xtra |
Description
Compressor Oil, Container Size 1.32 gal, Container Type Bottle, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 46, Flash Point 234 Degrees C, Food Grade No, Series Screwguard Rotair Xtra, Application Rotary Screw Air Compressors, Viscosity @ 40C 46 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-16-30)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal. (6215714100)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal., Pail (1630144420)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- Chicago Pneumatic Air Compressors