Shop All Air Impact Wrenches
Chicago Pneumatic
Chuck General Duty Driveill, 3/8"
Mfr # CP785
Zoro # G0302450
product price: $179.67
/ea
Free Shipping & Returns
$179.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Duty General Maintenance
- Free Speed 2400 rpm
- Min. Hose Size 3/8"
- Square Drive Size 3/8"
Product Information
- Brand Chicago Pneumatic
- MFR # CP785
- Zoro # G0302450
- UPC # 00794777914140
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" |
Duty | General Maintenance |
Free Speed | 2400 rpm |
Item | Chuck General Duty Driveill, 3/8" |
Description
Chuck General Duty Driveill, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- MILBAR Safety Wire Twister, 11In (41W)
- VERTEX Vertex 10" Horizontal/Vertical Rotary Table (3900-2330)
- RIDGID Kit, Blade Pin And Clip (25583)
- CHICAGO PNEUMATIC IMPACT WR 1/2" 450 FT LBS (CP7739)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 2800 ft.-lb. (CP0611-D28L)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7773)
- Chicago Pneumatic Air Impact Wrenches