Shop All Air Ratchet Wrenches
Chicago Pneumatic
Chicago Pneumatic CPT886 3/8 Inch Drive Standard Duty Air Ratchet
Mfr # CPT886
Zoro # G203975294
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Pneumatic
- MFR # CPT886
- Zoro # G203975294
- UPC # 15451404161
- Country of Origin China
- Category Air Ratchet Wrenches
Description
Features and Benefits: Compact head design allows greater flexibility in tight areas Easy to grip reverse lever for simple directional changes Hardened gears provide greater durability over other economically priced ratchets Ideal for installing or removing spark plug sockets radiators water pumps and exhaust systemsWorking torque: 10-50 ft./lbs.; maximum torque: 50 ft./lbs.; free speed: 160 RPM; average air consumption: 4.25 cfm; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 98.2; length: 10.25"; weight: 2.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Emery Cloth Sanding Pad, AO, 80 Grit, PK12 (50603)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- MAYHEW Mayhew MAY62254 Roll Set 12 Piece (MAY62254)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb Air Ratchet Wrench (CP828H)
- CHICAGO PNEUMATIC 1/2" 70 ft.-lb. Air Ratchet Wrench (CP7829H)
- CHICAGO PNEUMATIC 3/8" 90 ft.-lb Air Ratchet Wrench (CP7830Q)
- CHICAGO PNEUMATIC 1/2" 90 ft.-lb Air Ratchet Wrench (CP7830HQ)
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb. Pneumatic Ratchet (CP886H)
- KEYSCO TOOLS Ratchet And Spring, Repair Kit (77038)
- Chicago Pneumatic Air Ratchet Wrenches