Shop All Concrete Finishing Tools
Chicago Pneumatic
Chicago Pneumatic CPT861 Heavy Duty High Speed Cut-Off Tool
Mfr # CPT861
Zoro # G504128474
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Pneumatic
- MFR # CPT861
- Zoro # G504128474
- UPC # 15451220396
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features and Benefits: Rugged energy-efficient 1/2 hp motor Lightweight-only 1-5/8 lbs. Square handle design for positive grip Excellent for cutting through sheet metal fiberglass bolts muffler clamps and pipe hangers Also used to grind down burrs and rough edgesCut through steel parts fast and and without flames. Remove old exhaust parts rusted clamps and brackets without the risk of burning nearby plastic or paint. Rear exhaust directs air away from work. Chuck size: 2-7/8"; free speed: 20 000 RPM; average air consumption: 8.5 cfm; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 89; length; 7.75"; weight: 1.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks5002 Over the Seat Hard Hat Rack (5002)
- MORSE 2-3/4" Carbide Grit Hole Saw (MHSG44)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- BON TOOL Bon 12-491 Texture Comb, 60", 3/4" Center (12-491)
- BON TOOL Bon 12-963 Bull Float, Mag 48" X 8" Rnd End, No Bracket (12-963)
- KRAFT TOOL Fresno/Broom Button, 2 Hole (CC666)
- BON TOOL Bon 14-722 Boots, Overshoe, Size 11 (Pr) (14-722)
- BON TOOL Curved End Edger, SS, 6" X 3", 1/4" Radius X 3/8" Lip Cmfrt Grip Hndl (62-469)
- BON TOOL Groover, Bronze 6" X 4 1/2" Bit 1" X 1/2" Wood Handle (12-583)
- MARSHALLTOWN Ezyscreed Series EZYSCREED4 Combo Screed, 47.2 in L Blade, 2 in W Blade, Aluminum Blade (28395)
- Chicago Pneumatic Concrete & Masonry Tools