Shop All Air Grinders
Chicago Pneumatic
Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP
Mfr # CP3019-18
Zoro # G4141168
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Duty Heavy Duty
- Grinder Type Angle
- Handle Material Composite
Product Information
- Brand Chicago Pneumatic
- MFR # CP3019-18
- Zoro # G4141168
- UPC # 015451686031
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 6 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Angle, Max. Speed 18,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (16210)
- PROTO 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4920CF)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- GREENLEE Conduit Bender, Electrical, 1/2 to 2inCond (854DX)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- CHICAGO PNEUMATIC CP9104Q, 1/8 Pencil Grinder, CP9104Q, 60000 RPM (6151959104)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120AB45)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545B)
- CHICAGO PNEUMATIC Vertical Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,500 RPM, 4.0 hp (CP3349-SALAVEL)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- Chicago Pneumatic Air Grinders