Shop All Air Screwdrivers
This Product is Discontinued
Chicago Pneumatic
Air Screwdriver, Hex, 1/4 in. Tip, Aluminum (Discontinued)
Mfr # CP783
Zoro # G4141256
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 9.6 to 25.2 in-lb
- Max. Torque 2.1 ft-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Lever
Product Information
- Brand Chicago Pneumatic
- MFR # CP783
- Zoro # G4141256
- UPC # 015451526252
- Country of Origin Japan
- Category Air Screwdrivers
Dimensions
Overall Length | 9 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in |
Overall Height | 9 in |
Overall Width | 9 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 9.6 to 25.2 in-lb, Max. Torque 2.1 ft-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Lever Throttle Type - Air Screwdrivers, Free Speed 2,000 RPM, General Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 PSI, Min. Hose Size 3/8 in, Overall Length 9 in, Hex Bit 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.