Shop All Floor Jacks
Chicago Pneumatic
Air Hydraulic Jack, 30 Ton (30T), Low profile, High Lift Capacity on High-axle Vehicles
Mfr # CP85030
Zoro # G2685483
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Air Powered Piston for Fast, High Lift Capacity on High-Axle Vehicles, Handlebar Locks in 3 Positions: 45 Degrees , 90 Degrees , and 180 Degrees for Easy Manoeuvring, Hard Chromium Plated Piston Guarantees Durability and Resistance to Corrosion, Long Handlebar Allows Easy Access and Control When Fully Positioned Under Vehicle, Low Profile Construction Allows Easy Access to Lift Low Chassis Trucks and Buses
- Includes (2) Extensions
- Type High Lifting Capacity - Air Hydraulic Jack
- Standards ASME, CE Certified, TUV
- For Use With Low Chassis Trucks and Buses
Product Information
- Brand Chicago Pneumatic
- MFR # CP85030
- Zoro # G2685483
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 12.84" |
Extended Height | 1 67/100 mm |
Maximum Lift Height | 16 in |
Minimum Lift Height | 5 7/8 in |
Details
Item | Air Hydraulic Jack |
Features | Air Powered Piston for Fast, High Lift Capacity on High-Axle Vehicles, Handlebar Locks in 3 Positions: 45 Degrees , 90 Degrees , and 180 Degrees for Easy Manoeuvring, Hard Chromium Plated Piston Guarantees Durability and Resistance to Corrosion, Long Handlebar Allows Easy Access and Control When Fully Positioned Under Vehicle, Low Profile Construction Allows Easy Access to Lift Low Chassis Trucks and Buses |
Includes | (2) Extensions |
Type | High Lifting Capacity - Air Hydraulic Jack |
Lifting Capacity | 66 100 lb |
Standards | ASME, CE Certified, TUV |
For Use With | Low Chassis Trucks and Buses |
Power Source | Air |
Maximum Operating Pressure | 170 psi |
Body Material | Steel |
Lifting Actuator | Pneumatic |
Jack Type | Axle Jack |
Minimum Operating Pressure | 110 psi |
Load Capacity | 30 ton |
Description
Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 5 7/8 in, Maximum Lift Height 16 in, Power Source Air, Extended Height 1 67/100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 22 In (M5-22)
- AFTERMARKET Drawbar Check Chain Kit (DCK1)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7151)
- ERICKSON 2"X20Ft 10,000 lb Tow Strap w/ Forged Safety Snap Hook Bulk (59301)
- CHICAGO PNEUMATIC Trolley Jack, 2 Ton (2T) Low Profile, Heavy Duty Steel Welded Chassis (CP80020)
- CHICAGO PNEUMATIC Trolley Jack, 1.5 Ton (1.5T) Low Profile, Heavy Duty Steel Welded Chassis (CP80015)
- CHICAGO PNEUMATIC Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis (CP80030)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- WESTWARD 5 Tons Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (1ZKX6)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 3 Stage, 66/33/17 tons (92007)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- Chicago Pneumatic Floor Jacks