Shop All Air Compressor Pumps
Chicago Pneumatic
Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder
Mfr # 4116090019
Zoro # G2172725
product price: $1,759.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- HP 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Product Information
- Brand Chicago Pneumatic
- MFR # 4116090019
- Zoro # G2172725
- UPC # 738435744823
- Country of Origin Italy
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 15 in |
Overall Depth | 13.46 in |
Overall Width | 15 in |
Bore Dia. | 2 1/16 in, 4 1/8 in |
Overall Height | 23 in |
Stroke Length | 3" |
Sheave Size @ 1725 RPM | 6 3/4 in |
Sheave Size @ 3450 rpm | 5 61/64 in |
Bore Diameter | 2.06 in, 4.12 in |
Flywheel Diameter | 15 in |
Outlet Size | 1 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 14 hp, Free Air Flow Rate @ Maximum Pressure 16.6 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 15 in, Flywheel Included Yes, Pump Speed 1,400 RPM, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- REXNORD Omega E Series Tire Coupling Element, E4 Coupling, 116 mm OD, 7500 rpm Max, Urethane (7300015)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- CHICAGO PNEUMATIC Air Compressor Pump, 5, Two Stage Stage, 1.44 qt Oil Capacity, 2 Cylinder (1312101035)
- CHICAGO PNEUMATIC Air Compressor Pump, 5, 7.5, Two Stage Stage, 1.31 qt Oil Capacity, 2 Cylinder (1312100706)
- CHICAGO PNEUMATIC Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder (4116091337)
- CHICAGO PNEUMATIC Air Compressor Pump, 10, Two Stage Stage, 1.5 qt Oil Capacity, 2 Cylinder (1312202700)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (1WD23)
- MAT INDUSTRIES Powermate, Single-Stage Compressor Pump, Hi Flo 3 Cylinder, 4.7 RHP (040-0348RP)
- Chicago Pneumatic Air Compressors