Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, QRS 20 HP
Mfr # 2200902713
Zoro # G0120465
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Element, Air Oil Separator, Inlet Panel Filter Mat, O-Rings, Oil Filter
- Type Rotary Screw
- Compatible with Brand Chicago Pneumatic
- Compatible Manufacturer Part Number QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD
Product Information
- Brand Chicago Pneumatic
- MFR # 2200902713
- Zoro # G0120465
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Element, Air Oil Separator, Inlet Panel Filter Mat, O-Rings, Oil Filter |
Type | Rotary Screw |
Compatible with Brand | Chicago Pneumatic |
Compatible Manufacturer Part Number | QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD |
Number of Pieces | 5 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD, Compatible Grainger Part Number 40JE28, 40JE39, 40JE76, 40JE85, For Use With Air Compressors, Number of Pieces 5, Includes Air Filter Element, Air Oil Separator, Inlet Panel Filter Mat, O-Rings, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- DEUBLIN Union 3/4 C RH (BC-54000-12-50)
- AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HP (6229030400)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- INGERSOLL-RAND Maintenance Kit (32319477)
- Chicago Pneumatic Parts Kits