Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, QRS 20
Mfr # 2200902715
Zoro # G0120657
original price:
$457.15
6% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Rotary Screw
- Includes Air Filter Element, Coalescing Filter Element, O-Ring, Oil Filter
- Compatible Manufacturer Part Number QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD, QRS 30 HP, QRS 30 HPD
- Compatible with Brand Chicago Pneumatic
Product Information
- Brand Chicago Pneumatic
- MFR # 2200902715
- Zoro # G0120657
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Type | Rotary Screw |
Includes | Air Filter Element, Coalescing Filter Element, O-Ring, Oil Filter |
Compatible Manufacturer Part Number | QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD, QRS 30 HP, QRS 30 HPD |
Compatible with Brand | Chicago Pneumatic |
Number of Pieces | 4 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD, QRS 30 HP, QRS 30 HPD, Compatible Grainger Part Number 40JE28, 40JE39, 40JE54, 40JE75, 40JE76, 40JE85, For Use With Air Compressors, Number of Pieces 4, Includes Air Filter Element, Coalescing Filter Element, O-Ring, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter Element, 5 Microns, Heavy Duty (F582049)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- CHICAGO PNEUMATIC Maintenance Kit For RCP-C 10HP (1312101250)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HPD (2200902716)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HP (6229030400)
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- Chicago Pneumatic Parts Kits