Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, QRS 10
Mfr # 2200902356
Zoro # G0120499
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Rotary Screw
- Includes Air Filter Element, Oil Filter
- Compatible with Brand Chicago Pneumatic
- Compatible Manufacturer Part Number QRS 10 HP, QRS 10 HPD, QRS 15 HP, QRS 15 HPD
Product Information
- Brand Chicago Pneumatic
- MFR # 2200902356
- Zoro # G0120499
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Type | Rotary Screw |
Includes | Air Filter Element, Oil Filter |
Compatible with Brand | Chicago Pneumatic |
Compatible Manufacturer Part Number | QRS 10 HP, QRS 10 HPD, QRS 15 HP, QRS 15 HPD |
Number of Pieces | 2 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number QRS 10 HP, QRS 10 HPD, QRS 15 HP, QRS 15 HPD, Compatible Grainger Part Number 40JE30, 40JE48, 40JE58, 40JE79, For Use With Air Compressors, Number of Pieces 2, Includes Air Filter Element, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 1/4"FPT, Brass/Steel (4004)
- CLIMAX METAL PRODUCTS 140mm ID Standard Duty Shrink Disc (C733M-140)
- ARO Valve, Alpha Series, A422SS-024-A (A422SS-024-A)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50BB17H)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- CHICAGO PNEUMATIC Maintenance Kit For RCP-C 10HP (1312101250)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HPD (2200902716)
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- Chicago Pneumatic Air Compressor Accessories