Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, CPD 75G
Mfr # 2901900900
Zoro # G0120550
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Element, Air Oil Separator, Electrical Cubical Panel Filter Mat, Inlet Panel Filter Mat, O-Rings, Oil Filter
- Type Rotary Screw
- Compatible Manufacturer Part Number QRS 10 HP, QRS 10 HPD, QRS 15 HP, QRS 15 HPD
- Number of Pieces 6
Product Information
- Brand Chicago Pneumatic
- MFR # 2901900900
- Zoro # G0120550
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Element, Air Oil Separator, Electrical Cubical Panel Filter Mat, Inlet Panel Filter Mat, O-Rings, Oil Filter |
Type | Rotary Screw |
Compatible Manufacturer Part Number | QRS 10 HP, QRS 10 HPD, QRS 15 HP, QRS 15 HPD |
Number of Pieces | 6 |
Compatible with Brand | Chicago Pneumatic |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number QRS 10 HP, QRS 10 HPD, QRS 15 HP, QRS 15 HPD, Compatible Grainger Part Number 40JE30, 40JE48, 40JE58, 40JE79, For Use With Air Compressors, Number of Pieces 6, Includes Air Filter Element, Air Oil Separator, Electrical Cubical Panel Filter Mat, Inlet Panel Filter Mat, O-Rings, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HSP)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- TIMKEN TRB Single Cone Cntrl Stand <4 OD, NP102036-2 (NP102036-2)
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- CHICAGO PNEUMATIC Maintenance Kit For RCP-C 10HP (1312101250)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- INGERSOLL-RAND Maintenance Kit, 8 in Overall L (38478921)
- Chicago Pneumatic Parts Kits