Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, CPBG 40
Mfr # 2901355900
Zoro # G0120410
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Rotary Screw
- Includes Air Filter Element, Air Oil Separator, Electrical Cubical Panel Filter Mat, Inlet Panel Filter Mat, O-Rings, Oil Filter
- Compatible Manufacturer Part Number CPBg 40 HP, CPBg 40 HPD, CPBg 50 HP, CPBg 50 HPD
- Compatible with Brand Chicago Pneumatic
Product Information
- Brand Chicago Pneumatic
- MFR # 2901355900
- Zoro # G0120410
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Type | Rotary Screw |
Includes | Air Filter Element, Air Oil Separator, Electrical Cubical Panel Filter Mat, Inlet Panel Filter Mat, O-Rings, Oil Filter |
Compatible Manufacturer Part Number | CPBg 40 HP, CPBg 40 HPD, CPBg 50 HP, CPBg 50 HPD |
Compatible with Brand | Chicago Pneumatic |
Number of Pieces | 6 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number CPBg 40 HP, CPBg 40 HPD, CPBg 50 HP, CPBg 50 HPD, Compatible Grainger Part Number 40JE57, 40JE72, 40JE81, 40JE99, For Use With Air Compressors, Number of Pieces 6, Includes Air Filter Element, Air Oil Separator, Electrical Cubical Panel Filter Mat, Inlet Panel Filter Mat, O-Rings, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BB60 Double Side V Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BB60)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- BLACK SWAN Utility/Monotop quart with dauber (22290)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- SPEEDAIRE Refrigerated Dryer Kit, 3YA54, 2DAZ3-2DAZ5 (2DAY8)
- Chicago Pneumatic Parts Kits