Shop All Air Drills
Chicago Pneumatic
5/8" D-Handle Air Drill 800 rpm
Mfr # CP1816
Zoro # G4281691
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.0
- CFM @ Full Load 42.4
- Air Inlet 3/8 in
- Reversing No
- Min. Hose Size 1/2"
Product Information
- Brand Chicago Pneumatic
- MFR # CP1816
- Zoro # G4281691
- Country of Origin Japan
- Category Air Drills
Dimensions
Min. Hose Size | 1/2" |
Overall Length | 14 1/4 in |
Chuck Size | 5/8 in |
Overall Height | 6 7/8 in |
Spindle Thread Size | 5/8"-16 |
Overall Width | 4 3/8 in |
Description
Drill, Free Speed 800 RPM, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 14 1/4 in, Tool Weight 8.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- JAMESON Limb and Wire Raiser, 2-pack (WR-1-2PK)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, No Chuck, Pistol Handle, 1.01 HP / 750 W, Torque 2.5 ft. lbf / 3.4 Nm - 6000 RPM (CP1117P60)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 6000 rpm (CP1117P60)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- SIOUX TOOLS Compact Pistol Drill, ToolKit Bare Tool, Series Signature SDR4P, 14 Chuck, Keyed Chuck, 2600 RP (SDR4P26N2)
- Chicago Pneumatic Air Drills