Shop All Air Impact Wrenches
Chicago Pneumatic
#5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws
Mfr # CP6120-D35L
Zoro # G2685440
Free Shipping & Returns
$5,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Blows per Minute 960
- Duty Industrial
- Free Speed 3,500 rpm
- Handle Type D-Handle
Product Information
- Brand Chicago Pneumatic
- MFR # CP6120-D35L
- Zoro # G2685440
- UPC # 015451729479
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | #5 |
Details
Air Inlet | 1/2" NPT |
Blows per Minute | 960 |
Duty | Industrial |
Free Speed | 3,500 rpm |
Handle Type | D-Handle |
Housing Material | Steel and Aluminum |
Max. Torque | 3600 ft.-lb. |
Torque Range | 600 to 2000 ft.-lb. |
Item | Impact Wrench |
Style | D-Handle |
Description
Impact Wrench,Aluminum Motor,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Super Sharp Straight Edge Replacement Blade - 100 pcs., 3 pack (22602)
- PROSKIT Adjustable Wrench 6 (900-068)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- BOSCH Hammer Drill Bit, 29" L, 1/2" Shank Size (HCFC5013)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748 G)
- CHICAGO PNEUMATIC Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 425 Max Torque (T024351)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 800 ft.-lb. (CP6748EX-P11R)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-P)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7773)
- Chicago Pneumatic Air Impact Wrenches