Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
3/8" W x 13" L Air Belt Sander 22000 rpm
Mfr # CP9779
Zoro # G3660106
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.35 HP
- Belt Size 3/8 in W x 13 in L
- Pad Size 3/8"W x 13"L
- Average CFM @ 15 Second Run Time 14 cfm
Product Information
- Brand Chicago Pneumatic
- MFR # CP9779
- Zoro # G3660106
- UPC # 015451688417
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 3/8 in W x 13 in L |
Pad Size | 3/8"W x 13"L |
Min. Hose Size | 3/8 in |
Overall Length | 12" |
Min Hose Size | 3/8" |
Tool Length | 12 in |
Air Inlet Size | 1/4 in |
Belt Length | 13 in |
Belt Width | 3/8 in |
Minimum Hose Size | 3/8 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/8 in, Belt Length 13 in, Arm Type Fixed, Arm Rotation Not Applicable, Speed Settings Variable, Belt Speed 2,000 SFPM, Grip Type Straight, Horsepower 0.35 hp, Duty Light, Air Consumption 59 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series CP9779, CP9780, Sound Level 102 dBA, Vibration Level 2.5 vpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Industrial Tweezers, Sharp Point, 4 1/2 In (401XX)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- SCIPIO Foam-Lined Storage Case (DG001)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- CHICAGO PNEUMATIC 2-3/4 x 7-3/4 Inch Rect Pad Air Jitterbug Sander, Non-Vac, Hook & Loop, 0.28 HP / 210 W - 10000 RPM (CP7264E)
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18K)
- CHICAGO PNEUMATIC 2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm (CP7200S)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- Chicago Pneumatic Air Sanders, Buffers & Polishers