Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
3/8" W x 13" L Air Belt Sander 18000 rpm
Mfr # CP858
Zoro # G3297239
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.4 HP
- Belt Size 3/8 in W x 13 in L
- Pad Size 3/8"W x 13"L
- Average CFM @ 15 Second Run Time 11 cfm
Product Information
- Brand Chicago Pneumatic
- MFR # CP858
- Zoro # G3297239
- UPC # 015451519759
- Country of Origin Japan
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 3/8 in W x 13 in L |
Pad Size | 3/8"W x 13"L |
Overall Length | 10.8" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 10 7/8 in |
Belt Length | 13 in |
Belt Width | 3/8 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/8 in, Belt Length 13 in, Arm Type Pivoting, Arm Rotation 90 Degrees , Speed Settings Fixed, Belt Speed 1,625 SFPM, Grip Type Straight, Horsepower 0.4 hp, Duty Medium, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series CP858, Sound Level 104 dBA, Vibration Level 2.5 vpm, Tool Length 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Cutter, 620mm (8178 620)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- CHICAGO PNEUMATIC 2" & 3" Pneumatic Sander 3/32" Orbit Dia 15000 rpm (CP7200)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm (CP9779)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- CHICAGO PNEUMATIC 3 Inch (75 mm) Air Polisher, Pistol Handel, Hook & Loop - 2500 RPM (CP7201)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- Chicago Pneumatic Air Sanders, Buffers & Polishers