Shop All Air Impact Wrenches
Chicago Pneumatic
3/8" Pistol Grip Air Impact Wrench 75 ft.-lb.
Mfr # CP721
Zoro # G3782928
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1620
- Duty General
- Free Speed 11,000 RPM
- Handle Type Pistol Grip
Product Information
- Brand Chicago Pneumatic
- MFR # CP721
- Zoro # G3782928
- UPC # 015451219635
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Overall Length | 5 3/4 in |
Drive Size - Air Tools | 3/8" Square |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 10 cfm, Air Inlet 1/4 in NPT, Air Pressure 92 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 75 ft-lb, Fastening Torque 50 ft-lb, Free Speed 11,000 RPM, Impact Rated Yes, Impact Sound Level 98 dB, Impacts per Minute 1,620, Number of Speed Settings 3, Power to Weight Ratio 28.8 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 3/8 in Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/64)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- CHICAGO PNEUMATIC 2-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 18400 ft. lbf, 3000 RPM, Dbl Rocking Dog (CP6240-T120)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748-2 G)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- AIRCAT PNEUMATIC TOOLS 1/2 in. Drive Vibrotherm Air Impact Wrench (AC1058-VXL)
- Chicago Pneumatic Air Impact Wrenches