Shop All Air Impact Wrenches
Chicago Pneumatic
3/8" Pistol Grip Air Impact Wrench 332 ft.-lb.
Mfr # CP8222-P
Zoro # G3296758
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1250
- Duty Industrial
- Free Speed 11,500 RPM
- Handle Type Pistol Grip
Product Information
- Brand Chicago Pneumatic
- MFR # CP8222-P
- Zoro # G3296758
- UPC # 00015451549503
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Drive Size - Air Tools | 3/8" Square |
Anvil Length - Air Impacts | 0.050" |
Overall Length | 7 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 21 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 332 ft-lb, Fastening Torque 295 ft-lb, Free Speed 11,500 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 1,250, Number of Speed Settings 3, Power to Weight Ratio 127.7 ft-lb/lb, Max. Bolt Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key Holder (88151/B)
- WESTWARD 1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN07)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- VEGA INDUSTRIES Vega 32pc Standard Driver Bit Set, Gunmetal Grey, S2 Modified Steel (V32-1P-SET)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Impact Wrench 332 ft.-lb. (CP8222-R)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- CHICAGO PNEUMATIC IMPACT WR 1" 2000 FT LBS (CP796)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws (CP0611P-RLS)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 460 ft.-lb. (CP7732C)
- CHICAGO PNEUMATIC 1-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 9220 ft. lbf, 4000 RPM, Double Rocking Dog (CP6130-T70)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- Chicago Pneumatic Air Impact Wrenches