Shop All Air Drills
Chicago Pneumatic
3/8" Pistol Air Drill 3200 rpm
Mfr # CP1117P32
Zoro # G6434145
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1.0
- HP - Air Tools 1.00
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 29.8
- Air Inlet 1/4 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP1117P32
- Zoro # G6434145
- UPC # 015451695255
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 15/16 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 6 3/4 in |
Overall Width | 3 1/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, HP - Air Tools 1.00, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 3,200 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 1.00 to 4.00 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 7.40, CFM @ Full Load 29.8, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227)
- CRESCENT 12" Adjustable Wrench - Carded (AC212VS)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- CHICAGO PNEUMATIC 1-1/4 Inch Corner Air Drill, Rev, Morse Taper 3 Chuck 2.2 HP / 1630 W Torque 130.1 ft. lbf - 350 RPM (CP1720R32)
- CHICAGO PNEUMATIC 1/2 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 14.2 ft. lbf / 19.3 Nm - 900 RPM (CP1117P09)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2600 rpm (CP789R-26)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, No Chuck, Pistol Handle, 1.01 HP / 750 W, Torque 2.5 ft. lbf / 3.4 Nm - 6000 RPM (CP1117P60)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP785H)
- Chicago Pneumatic Air Drills