Shop All Air Impact Wrenches
Chicago Pneumatic
3/4" Pistol Grip Impact Wrench 1000 ft.-lb.
Mfr # CP772H-6
Zoro # G4281509
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 900
- Duty General
- Free Speed 4,200 rpm
- Handle Type Pistol Grip
Product Information
- Brand Chicago Pneumatic
- MFR # CP772H-6
- Zoro # G4281509
- UPC # 015451419035
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 900 |
Duty | General |
Free Speed | 4,200 rpm |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Max. Torque | 1000 ft.-lb. |
Torque Range | 150 to 700 ft.-lb. |
Item | Pneumatic Impact Wrench |
Style | Pistol Grip |
Description
Pneumatic Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Lens, Plastic Frame, 65Mm Diameter (MFP065)
- POWERBUILT 1/2" Drive 1" Deep Impact Socket (647178)
- OTC Extra Legs, Steel, For Use With 5MG42, PR (1110)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP7778)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-R)
- CHICAGO PNEUMATIC Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 425 Max Torque (T024351)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (212)
- Chicago Pneumatic Air Impact Wrenches