Shop All Cordless Hammer Drills
Chicago Pneumatic
20V Hammer Drill, Battery Included, 1/16" to 1/2" Chuck
Mfr # CP8548K
Zoro # G4524171
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/16" to 1/2"
- Battery Capacity 4.0Ah
- Chuck Type Keyless
Product Information
- Brand Chicago Pneumatic
- MFR # CP8548K
- Zoro # G4524171
- UPC # 015451722296
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/16" to 1/2" |
Details
Voltage | 20V |
Battery Included / Bare Tool | Battery Included |
Battery Capacity | 4.0Ah |
Chuck Type | Keyless |
Includes | (1) 1/2" Hammer Drill Driver; (2) Batteries; (1) Charger |
Max. Torque | 60 ft.-lb. |
Battery Included | Yes |
Corded/Banded | Cordless |
Item | Cordless Hammer Drill Driver Kit 1/2" |
Description
Cordless Hammer Drill Driver Kit 1/2 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- WILLIAMS Screwdriver Set, Slotted, Alloy Steel, 6 Pieces (JHW100P-6SD)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X60)
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (2607-22CT / 48-11-1820)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- MILWAUKEE TOOL M12 Cordless 1/4 Hex Impact Driver Bare Tool Only, (2462-20)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- Chicago Pneumatic Cordless Hammer Drills