Shop All Air Hammers
Chicago Pneumatic
2" Stroke Straight Air Chipping Hammer 2600 bpm
Mfr # CP9373-2R
Zoro # G4140696
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,600 bpm
- CFM @ Full Load 30.0
- Stroke Length 2 in
- Shank Type Round
- Min. Hose 3/8"
Product Information
- Brand Chicago Pneumatic
- MFR # CP9373-2R
- Zoro # G4140696
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 2 in |
Shank Size | 0.68 in |
Overall Length | 14 5/8 in |
Air Inlet Connection Size | 7/8 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 7/8 in NPT |
Description
Air Chipping Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 in, Air Inlet Size 7/8 in NPT, Kit Contents (1) Bare Tool, Blows per Minute 2,600 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Round, Power Source Air Powered, Air Consumption 30 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.54 in, Bore Diameter 1.13 in - 2200 BPM (B19B)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 2150 BPM (CP9373-3R)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- Chicago Pneumatic Air Hammers