Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
2-3/4 x 7-3/4 Inch Rect Pad Air Jitterbug Sander, Non-Vac, Hook & Loop, 0.28 HP / 210 W - 10000 RPM
Mfr # CP7264E
Zoro # G4141798
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.3 HP
- Pad Size 2-3/4"W x 7-3/4"L
- Pad Face Type Hook-and-Loop
- Orbit Dia. 3/32 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP7264E
- Zoro # G4141798
- UPC # 154515935378
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 7-3/4"L |
Orbit Dia. | 3/32 in |
Overall Length | 7.9" |
Min. Hose Size | 3/8" |
Wheel Dia. | 3/32" |
Min Hose Size | 3/8" |
Details
Item | Air Jitterbug Rectangle Sander |
Duty | General |
HP | 0.3 HP |
Pad Face Type | Hook-and-Loop |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Composite |
Description
Air Jitterbug Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- LEGACY Workforce Lever Blow Gun with High Flow Safety Nozzle (AG218)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC 5" Air Disc Sander 14000 rpm (CP9778)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- Chicago Pneumatic Air Sanders, Buffers & Polishers