Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
2" & 3" Pneumatic Sander 3/32" Orbit Dia 15000 rpm
Mfr # CP7200
Zoro # G4281299
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Pad Size 2" and 3"
- Orbit Dia. 3/32"
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
Product Information
- Brand Chicago Pneumatic
- MFR # CP7200
- Zoro # G4281299
- UPC # 015451562236
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2" and 3" |
Orbit Dia. | 3/32" |
Min. Hose Size | 3/8" |
Overall Length | 4.6" |
Min Hose Size | 3/8" |
Details
Item | Mini Pistol Random Orbital Sander |
Duty | General |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Aluminum |
Product Type | Pneumatic Sander |
Description
Pneumatic Sander, Product Type Pneumatic Sander
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Point Tap (099409AS)
- SENCO Pneumatic Hand Nailera20 (PC0781)
- RIDGID Cutter, 150L Tubing (66737)
- CHICAGO PNEUMATIC 2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm (CP7200S)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 18000 rpm (CP858)
- CHICAGO PNEUMATIC 2" Air Angle Sander 0.4 HP 25000 rpm (CP3030-325AFR)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- CHICAGO PNEUMATIC 8" Air Polisher/Buffer 2600 rpm (CP7269P)
- DYNABRADE Dynastraight Finishing Tool (13502)
- Chicago Pneumatic Air Sanders, Buffers & Polishers