Shop All Air Drills
Chicago Pneumatic
1/4" Reversible Pistol Air Drill 2800 rpm
Mfr # CP7300RQCC
Zoro # G5211810
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.30
- HP - Air Tools 0.30
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 21.2
- Air Inlet 1/4 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP7300RQCC
- Zoro # G5211810
- UPC # 015451777432
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/4 in |
Spindle Thread Size | 3/8"-24 |
Overall Width | 1 1/2 in |
Overall Height | 5 3/4 in |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,800 RPM, Torque 1.90 ft-lb, Average CFM @ 15 Second Run Time 5.30, CFM @ Full Load 21.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 1/2 in, Tool Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (50221)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End w/Corner Radius ALTIN Coated (5452799)
- TRUE TEMPER 20 LB SLEDGE HAMMER WOOD HANDLE (20185600)
- BON TOOL Bon 81-110 Capping Tool, Stainless Steel 6" X 10", 1 Handle (81-110)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 500 rpm (CP1014P05)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- CHICAGO PNEUMATIC 7/8" Reversible T-Handle Air Drill 480 rpm (CP1820R22)
- DYNABRADE Right Angle Drill, .4HP, 2400RPM, 1/4"-28Fmle Thrd (55581)
- Chicago Pneumatic Air Drills